Half Inactive Dummy Lever in Satin Nickel

You last purchased this on
 
Kwikset

Burbank Half Inactive Dummy Lever in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Burbank Half Inactive Dummy Lever in Satin Nickel

  • Fast #
  • Part #K488BBL15
  • Item #7102601
  • Manufacturer Part #488BBL 15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Fully reversible lever, can be installed on both right handed and left handed doors
  • Meets ADA/ANSI A117.1 requirements
  • For use on interior doors where a push/pull function is required
  • Lifetime Mechanical, 5 Year Finish
  • Easily installs in minutes with just a screwdriver
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial
Base Plate Width:
2-3/5 in
Collection:
Burbank
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Door Hardware Type:
Lever
Handle Length (in):
4-7/100 in
Handle Material:
Metal
Handle Type:
Lever
Material:
Zinc
Security Grade:
3
UL Listed:
No