Kwikset

Cameron® Keyed Entry Door Knob with Smartkey in Satin Nickel

Part #K740CN15SMT  |  Manufacturer Part #740CN 15 SMT RCAL RCS K3 BB

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 2

Base Diameter: 2-5/8 in

Collection: Cameron®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-13/32 in

Diameter: 2-7/8 in

Handle Type: Knob

UL Listed: No