Kwikset

Chelsea Handleset with Single Deadbolt in Satin Nickel

Part #K800CELIP15SMTRCAL  |  Manufacturer Part #800CE LIP 15 SMT RCAL

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Chelsea

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Door Hardware Type: Handle & Lock Set

Lock Type: Deadbolt

Type: K800CELIP15SMTRCAL