Dummy Right Hand Lever in Satin Nickel

You last purchased this on
 
Kwikset

Commonwealth® Dummy Right Hand Lever in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Commonwealth® Dummy Right Hand Lever in Satin Nickel

  • Fast #
  • Part #K788CHLRH15
  • Item #2390093
  • Manufacturer Part #788CHL RH 15 RLVR
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Commonwealth®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-5/8 in
Handle Length (in):
3-5/8 in
Handle Material:
Metal
Handle Type:
Right Handed
Height:
2-7/16 in
UL Listed:
No