Kwikset

Commonwealth® Passage Lever in Satin Nickel

Part #K720CHL15RCALRCS  |  Manufacturer Part #720CHL 15 RCAL RCS RLVR

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Collection: Commonwealth®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-5/8 in

Height: 2-7/16 in

Security Grade: 2

UL Listed: No