Kwikset Cove® 2-19/100 in. Keyed Entry Door Knob in Satin Nickel

K400CV15SMTRCLRCK3

Manufacturer Part #: 400CV 15 SMT RCAL RCS K3

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fits standard door preparations by adjustable latches
  • Features SmartKey® technology
  • Lifetime warranty

SPECIFICATIONS

Collection
Cove®
Depth
2-1/2 in
Handle Type
Keyed
Height
2-63/100 in
Security Grade
3
Type
K400CV15SMTRCLRCK3
Width
2-63/100 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday