Kwikset Cove® Bed/Bath Privacy Door Knob in Venetian Bronze

K300CV11PRCALRCS

Color/Finish

(Pricing is for Venetian Bronze)

$18.27

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Colonial style knob has an adjustable latch to fit all standard door preparations
  • Featuring SmartKey® re-key technology that makes it possible to re-key your lock yourself in seconds
  • For use on entry doors
  • Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin & tumbler locks
  • SmartKey® cylinders has a stainless steel side locking bar, racks and pins for increased strength and security

SPECIFICATIONS

Collection
Cove®
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday