Half-Dummy Door Knob in Satin Nickel

This product has been replaced by

Kwikset Satin Nickel Knob
Kwikset Knob in Satin Nickel
Manufacturer Part #488CV 15 V1
You last purchased this on
 
Kwikset

Cove® Half-Dummy Door Knob in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Satin Nickel Knob
Kwikset Knob in Satin Nickel
Manufacturer Part #488CV 15 V1
Kwikset

Cove® Half-Dummy Door Knob in Satin Nickel

  • Fast #
  • Part #K488CV15
  • Item #4086992
  • Manufacturer Part #488CV 15
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For use on interior doors where only a push/pull function is required
  • Ergonomically designed lid and ring provide maximum comfort
  • Installs in minutes with just a screwdriver
  • Features a Quiet-Close(TM) lid and ring that close quietly with the slightest touch
  • Requires Certification

Specifications

Collection:
Cove®
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Depth:
2-1/2 in
Height:
2-7/9 in
Length:
7-1/3 in
Material:
Metal