Kwikset

Cove® Half Dummy Knob in Satin Chrome

Part #K488CV26D  |  Manufacturer Part #488CV 26D

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A156.2, ANSI Grade 3

Collection: Cove®

Color Finish: Satin Chrome

Color Finish Category: Chromes

Handle Type: Dummy

Security Grade: 3

Type: K488CV26D

UL Listed: No