Cove® Hall Closet Knob in Antique Nickel

Part #K200P15ARCALRCS  |  Item #2390089  |  Manufacturer Part #200P 15A RCAL RCS

$ 16.25 EACH
(Pricing is for Antique Nickel)

Color/Finish:
Antique Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Collection: Cove®

Color Finish: Antique Nickel

Color Finish Category: Nickel Tones

Depth: 2-1/2 in

Handle Type: Passage

Height: 2-5/8 in

Security Grade: 3

Type: K200P15ARCALRCS

UL Listed: No

Width: 2-5/8 in