Kwikset Polo® Hall Closet Knob

K200PRCALRCS

Color/Finish

Starting at $12.60
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Polo®
Color Finish
Satin Chrome
Color Finish Category
Chromes
Depth
2-23/32 in
Height
2-5/8 in
Material
Metal
Security Grade
3
UL Listed
No
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday