Interior Pack Door Knob for 800 Series Single Cylinder Handlesets in Satin Nickel
This product has been replaced by
Manufacturer Part #966CV 15 UNIV
Cove™ Interior Pack Door Knob for 800 Series Single Cylinder Handlesets in Satin Nickel
Product Details
- For use with the 800 series single cylinder handsets
- Single cylinder interior pack
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Cove™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-1/2 in
- Handle Material:
- Metal
- Handle Type:
- Knob