Dakota® Handle Set in Venetian Bronze

Part #K687DALIP11PRCALRC  |  Item #3449323  |  Manufacturer Part #687DA LIP 11P RCAL RCS

$ 61.50 EACH

Color/Finish:
Venetian Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Features adjustable latch and deadbolt to fit all standard door preparations
  • Featuring SmartKey® re-key technology that makes it possible for you to rekey your lock in seconds
  • SmartKey® cylinders feature a stainless steel side locking bar, racks and pins for increased strength and security
  • Patented side locking bar technology offers improved security by protecting against lock bumping, an attack technique used to defeat conventional pin and tumbler locks

Specifications

ANSI Specifications: ANSI Grade 3

Collection: Dakota®

Color Finish: Venetian Bronze

Color Finish Category: Bronze Tones

Door Hardware Type: Handle & Lock Set

Lock Type: Deadbolt

Type: K687DALIP11PRCALRC