Deadbolt in Antique Brass

Part #K6605SMTRCALRCS  |  Item #4473281  |  Manufacturer Part #660 5 SMT RCAL RCS

$ 23.14 EACH

Color/Finish:
Antique Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • For use on exterior doors
  • SmartKey® re-key technology
  • Turn button to lock from inside
  • BumpGuard™ protects against lock bumping
  • Outside key entry
  • Fits door thickness of 1-3/8" to 1-3/4"
  • Round corner adjustable latch

Documents

Specifications

ANSI Specifications: ANSI Grade 3

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Door Hardware Type: Lock

Lock Type: Deadbolt

Security Grade: 3

Type: K6605SMTRCALRCS