3-5/8 in. Privacy Door Lever in Satin Chrome
This product has been replaced by
Manufacturer Part #300DL 26D 6AL RCS V1
Delta 3-5/8 in. Privacy Door Lever in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Contemporary Elegance
- Universal handing
- Used for privacy, bed, and bath doors
- Lifetime mechanical and finish warranty
- Round corner adjustable latch
Specifications
- ANSI:
- ANSI Grade 3
- Collection:
- Delta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Height:
- 2-5/8 in
- Length:
- 3-5/8 in
- Security Grade:
- 3.0
- Width:
- 1-15/16 in