Kwikset
Delta® Bed or Bath Lever in Satin Chrome
Part #K300DL26D6ALRCSV1 | Item #7252803 | Manufacturer Part #300DL 26D 6AL RCS V1
Product Details
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Grade 3
Collection: Delta®
Color Finish: Satin Chrome
Color Finish Category: Chromes
Depth: 2-15/32 in
Security Grade: 3
Type: K300DL26D6ALRCSV1
UL Listed: No
Width: 2-5/8 in