Entry Door Lever in Satin Chrome
This product has been replaced by
Manufacturer Part #462DL 26D 6AL RCS V2
Delta® Entry Door Lever in Satin Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2, ANSI Grade 3
- Base Plate Width:
- 2-5/8 in
- Collection:
- Delta®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Depth:
- 1-7/8 in
- Handle Length (in):
- 3-5/8 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-5/8 in
- Security Grade:
- 3
- UL Listed:
- No
- Width:
- 3-5/8 in