Half Inactive or Dummy Lever in Polished Brass

This product has been replaced by

Dummy Lever in Polished Brass
Kwikset Dummy Lever in Polished Brass
Manufacturer Part #488DL 3 V1
You last purchased this on
 
Kwikset

Delta® Half Inactive or Dummy Lever in Polished Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Dummy Lever in Polished Brass
Kwikset Dummy Lever in Polished Brass
Manufacturer Part #488DL 3 V1
Kwikset

Delta® Half Inactive or Dummy Lever in Polished Brass

  • Fast #
  • Part #K488DL3V1
  • Item #7237819
  • Manufacturer Part #488DL 3 V1
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lifetime warranty
  • Exposed screws on exterior
  • Fits standard door preparations by adjustable latches
  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Width:
2-5/8 in
Collection:
Delta®
Color Finish Category:
Brass Tones
Color Finish Name:
Polished Brass
Depth:
2-15/32 in
Handle Length (in):
3-5/8 in
Handle Material:
Metal
UL Listed:
No
Width:
2-5/8 in