DELTA KEYED ENTRY LEVER WITH SMARTKEY SECURITYO
This product has been replaced by
Manufacturer Part #405DL 15 SMT 6AL RCS V2
Delta DELTA KEYED ENTRY LEVER WITH SMARTKEY SECURITYO
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Application:
- Residential
- Collection:
- Delta
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-47/100 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-5/8 in
- Security Grade:
- 3
- Smart Home Enabled:
- No
- Style:
- Modern
- UL Listed:
- No
- Width:
- 3-63/100 in