Keyed Entry Lever in Polished Brass
This product has been replaced by
Manufacturer Part #405DL 3 SMT 6AL RCS V2
Delta® Keyed Entry Lever in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features SmartKey® technology
- Lifetime warranty
- Fits standard door preparations by adjustable latches
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Delta®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 2-15/32 in
- Handle Material:
- Metal
- Handle Type:
- Keyed
- Height:
- 2-5/8 in
- Material:
- Stainless Steel
- Security Grade:
- 3
- UL Listed:
- No
- Width:
- 2-5/8 in