Kwikset Delta® Keyed Entry Lever in Satin Nickel

K405DL15SMT6ALRCS

Color Finish

(Pricing is for Satin Nickel)

$32.45

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • For use on exterior doors
  • Includes 6-way adjustable latch
  • SmartKey® re-key technology

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Delta®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-15/32 in
Handle Type
Lever
Height
2-5/8 in
Material
Stainless Steel
Security Grade
3
Type
Keyed Entry
UL Listed
No
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday