Delta Passage Lever in Satin Chrome

Part #K200DL26D6ALRCS  |  Manufacturer Part #200DL 26D 6AL RCS V1

Starting at
$ 23.19 EACH

Color/Finish:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Delta

Color Finish: Satin Chrome

Color Finish Category: Chromes

Handle Type: Passage

Material: Metal

Security Grade: 3

Thickness: 1-3/8 in - 1-3/4 in