Kwikset Dorian® Privacy Lever in Venetian Bronze

K300DNL11PRCALRCS

Color/Finish

(Pricing is for Venetian Bronze)

$22.55

EACH
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Features adjustable latch to fit all standard door preparations
  • Non-handed lever design to fit both right and left handed doors

SPECIFICATIONS

ANSI Specifications
ANSI Grade 3
Collection
Dorian®
Color Finish
Venetian Bronze
Color Finish Category
Bronze Tones
Depth
1-15/16 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday