Smartkey Keyed Entry Lever in Venetian Bronze
This product has been replaced by
Manufacturer Part #405DNL 11P SMT RCAL RCS V2
Dorian® Smartkey Keyed Entry Lever in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Dorian®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-5/8 in
- Handle Material:
- Metal
- Height:
- 2-1/8 in
- Security Grade:
- 3
- UL Listed:
- No