Double Cylinder Deadbolt in Polished Brass
This product has been replaced by
Manufacturer Part #665 3 RCAL RCS V1
Double Cylinder Deadbolt in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits door thickness of 1-3/8" to 1-3/4"
- Round corner adjustable latch
- For use on exterior doors
- Requires a key to exit the building when locked
- Lifetime mechanical and finish warranty
- Add to a keyed knob or lever for additional security
- Pin and tumbler
Documents
Specifications
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Security Grade:
- 3