Double Deadbolt
This product has been replaced by
Manufacturer Part #980 15 SMT RCAL RCS V1
Double Deadbolt
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Security Grade:
- 1
- UL Listed:
- No