0 items

Kwikset Commonwealth® Dummy Lever

K788CHL15

Type

Starting at $17.01
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Commonwealth®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-5/8 in
Height
2-7/16 in
Type
Left Hand
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday