Kwikset

Entry Lever in Polished Brass

Part #K462DL36ALRCSV1  |  Manufacturer Part #462DL 3 6AL RCS V1

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Depth: 1-7/8 in

Handle Type: Lever

Material: Metal

Security Grade: 3

Thickness: 1.75 in

Type: K462DL36ALRCSV1

UL Listed: No

Width: 3-5/8 in