0 items

Kwikset Milan™ Entry Lever

K156MILALRCS

Color Finish

Starting at $59.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable latch fits all standard door preparations
  • Fits both right handed and left handed doors
  • For use on exterior doors
  • Keyed entry
  • SmartKey® re-key technology
  • Universal handing

SPECIFICATIONS

ADA Compliant
Yes
Collection
Milan™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Security Grade
2
Type
SmartKey®

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday