0 items

Kwikset Hancock® Half Inactive or Dummy Knob

K788H

Color Finish

Starting at $9.77
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • For use on interior doors where push/pull function is required

SPECIFICATIONS

ANSI Specifications
ANSI Grade 2
Collection
Hancock®
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-1/2 in
Height
2-5/8 in
Material
Metal
Security Grade
2
Type
Dummy
UL Listed
No
Width
2-31/50 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday