Metal Square Door Lever in Satin Chrome

You last purchased this on
 
Kwikset

Halifax Metal Square Door Lever in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Kwikset

Halifax Metal Square Door Lever in Satin Chrome

  • Fast #
  • Part #K157HFLSQT26D
  • Item #7802908
  • Manufacturer Part #157HFL SQT 26D
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Hall, Closet
Base Plate Width:
2-5/8 in
Collection:
Halifax
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Depth:
2-19/32 in
Handle Length (in):
4-15/32 in
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
No