Halifax® Keyed One Side Single Cylinder Deadbolt in Matte Black

Part #K158SQT514SMTRCAL5  |  Item #7802788  |  Manufacturer Part #158 SQT 514 SMT RCAL 5303

$ 37.40 EACH

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 2

Collection: Halifax®

Color Finish: Matte Black

Color Finish Category: Blacks

Door Hardware Type: Lock

Lock Type: Deadbolt

Smart Home Enabled: No

Type: K158SQT514SMTRCAL5

UL Listed: No