Halifax Metal Square Door Lever in Polished Chrome

Part #K155HFLSQT266ALRCS  |  Item #7261733  |  Manufacturer Part #155HFL SQT 26 6AL RCS

$ 42.77 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI Grade 2

Application: Closet, Hall

Base Plate Width: 2-5/8 in

Collection: Halifax

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-19/32 in

Handle Length in : 4-15/32 in

Handle Material: Metal

Handle Type: Lever

Security Grade: 2

Smart Home Enabled: No

Style: Contemporary

UL Listed: No