Metal Square Door Lever in Polished Chrome

This product has been replaced by

Square Keyed Entry Lever With Smartkey Security in Polished Chrome
Kwikset Square Keyed Entry Lever With Smartkey Security in Polished Chrome
Manufacturer Part #740HFL SQT 26 SMT 6AL RCS K3
You last purchased this on
 
Kwikset

Halifax Metal Square Door Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Square Keyed Entry Lever With Smartkey Security in Polished Chrome
Kwikset Square Keyed Entry Lever With Smartkey Security in Polished Chrome
Manufacturer Part #740HFL SQT 26 SMT 6AL RCS K3
Kwikset

Halifax Metal Square Door Lever in Polished Chrome

  • Fast #
  • Part #K156HFLSQT26SMT6AL
  • Item #7261735
  • Manufacturer Part #156HFL SQT 26 SMT 6AL RCS
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 2
Application:
Hall, Closet
Base Plate Width:
2-5/8 in
Collection:
Halifax
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Handle Length (in):
4-15/32 in
Handle Material:
Metal
Handle Type:
Lever
Security Grade:
2
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
No