Halifax Metal Square Door Lever in Polished Chrome

Part #K157HFLSQT26  |  Item #7261737  |  Manufacturer Part #157HFL SQT 26

$ 20.38 EACH
(Pricing is for Polished Chrome)

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

Application: Closet, Hall

Base Plate Width: 2-5/8 in

Collection: Halifax

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 2-19/32 in

Handle Length in : 4-15/32 in

Handle Material: Metal

Handle Type: Lever

Smart Home Enabled: No

Style: Contemporary

UL Listed: No