Metal Square Door Lever in Satin Chrome
Halifax Metal Square Door Lever in Satin Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 2
- Application:
- Hall, Closet
- Base Plate Width:
- 2-5/8 in
- Collection:
- Halifax
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Length (in):
- 4-15/32 in
- Handle Material:
- Metal
- Handle Type:
- Lever
- Material:
- Metal
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Style:
- Contemporary
- UL Listed:
- No