Metal Round Door Lever in Iron Black

This product has been replaced by

HALIFAX ROUND KEYED ENTRY LEVER WITH SMARTKEY SECURITY MATTE BLACK
Kwikset HALIFAX ROUND KEYED ENTRY LEVER WITH SMARTKEY SECURITY MATTE BLACK
Manufacturer Part #740HFL RDT 514 SMT 6AL RCS
You last purchased this on
 
Kwikset

Halifax Metal Round Door Lever in Iron Black

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

HALIFAX ROUND KEYED ENTRY LEVER WITH SMARTKEY SECURITY MATTE BLACK
Kwikset HALIFAX ROUND KEYED ENTRY LEVER WITH SMARTKEY SECURITY MATTE BLACK
Manufacturer Part #740HFL RDT 514 SMT 6AL RCS
Kwikset

Halifax Metal Round Door Lever in Iron Black

  • Fast #
  • Part #K156HFLRDT514SMT6A
  • Item #7802667
  • Manufacturer Part #156 HFL RDT 514 SMT 6AL RCS
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI Grade 2
Application:
Hall, Closet
Collection:
Halifax
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Diameter - Base:
2-5/8 in
Handle Length (in):
4-15/32 in
Handle Material:
Metal
Handle Type:
Lever
Material:
Metal
Smart Home Enabled:
No
Style:
Contemporary
UL Listed:
No