Round Keyed Entry Lever in Satin Nickel
This product has been replaced by
Manufacturer Part #740HFL SQT 15 SMT 6AL RCS V1
Halifax® Round Keyed Entry Lever in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- SmartKey® re-key technology
- Universal handing
- For use on exterior doors
- Round corner adjustable latch
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 2
- Base Plate Width:
- 2-5/8 in
- Collection:
- Halifax®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 2-19/32 in
- Handle Length (in):
- 4-469/1000 in
- Handle Material:
- Metal
- Handle Type:
- Entry
- Height:
- 2-5/8 in
- Security Grade:
- 2
- UL Listed:
- No
- Width:
- 2-5/8 in