Halifax® Round Privacy Lever in Matte Black

Part #K155HFLRDT5146ALRC  |  Item #7802885  |  Manufacturer Part #155HFL RDT 514 6AL RCS

$ 44.85 EACH
(Pricing is for Matte Black)

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1, ANSI Grade 2

Application: Residential

Base Diameter: 2-5/8 in

Base Plate Width: 2-5/8 in

Collection: Halifax®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 2-19/32 in

Handle Length in : 4-4687/10000 in

Handle Material: Zinc

Handle Type: Privacy

Security Grade: 2

Shape: Round

Smart Home Enabled: No

Style: Contemporary

Thickness: 1.75 in

UL Listed: No