Halifax® SGL CYL LEV INT PK CP

Part #K971HFLSQT26  |  Item #7802796  |  Manufacturer Part #971HFL SQT 26

$ 43.91 EACH

Type:

K971HFLSQT26
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

Base Plate Width: 2-5/8 in

Collection: Halifax®

Handle Length in : 4-293/625 in

Handle Material: Metal

Handle Type: Lever

Type: K971HFLSQT26