Halifax® Single Dummy Lever Handle with Round Rosette in Satin Nickel

Part #K157HFLRDT15  |  Item #7925879  |  Manufacturer Part #157HFL RDT 15

$ 19.28 EACH

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

Base Plate Width: 2-5/8 in

Collection: Halifax®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Handle Length in : 4-4687/10000 in

Handle Material: Metal

Handle Type: Lever

Smart Home Enabled: No

UL Listed: No