Square Hall and Closet Door Lever in Polished Chrome

This product has been replaced by

Square Passage Lever in Polished Chrome
Kwikset Square Passage Lever in Polished Chrome
Manufacturer Part #720HFL SQT 26 6AL RCS
You last purchased this on
 
Kwikset

Halifax® Square Hall and Closet Door Lever in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Square Passage Lever in Polished Chrome
Kwikset Square Passage Lever in Polished Chrome
Manufacturer Part #720HFL SQT 26 6AL RCS
Kwikset

Halifax® Square Hall and Closet Door Lever in Polished Chrome

  • Fast #
  • Part #K154HFLSQT266ALRCS
  • Item #7261736
  • Manufacturer Part #154HFL SQT 26 6AL RCS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Grade 2
Base Plate Width:
2-5/8 in
Collection:
Halifax®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-19/32 in
Handle Length (in):
4-4687/10000 in
Handle Material:
Metal
Handle Type:
Passage
Height:
2-5/8 in
Security Grade:
2
UL Listed:
No
Width:
2-5/8 in