Halifax® Square Keyed Lever in Matte Black

Part #K971HFLSQT514  |  Item #7748783  |  Manufacturer Part #971HFL SQT 514

$ 30.66 EACH

Color/Finish:
Matte Black

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 2

Application: Residential

Base Plate Width: 2-5/8 in

Collection: Halifax®

Color Finish: Matte Black

Color Finish Category: Blacks

Depth: 2-19/32 in

Handle Length in : 4-293/625 in

Handle Material: Zinc

Handle Type: Keyed

Security Grade: 2

Shape: Square

Smart Home Enabled: No

Style: Contemporary

Thickness: 1.75 in

UL Listed: No