Halifax® Square Keyed Lever in Satin Nickel

Part #K966HFLSQT15  |  Item #7802650  |  Manufacturer Part #966HFL SQT 15

$ 36.16 EACH
(Pricing is for Satin Nickel)

Color/Finish:
Satin Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 2

Application: Residential

Base Plate Width: 2-5/8 in

Collection: Halifax®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Depth: 2-19/32 in

Handle Length in : 4-293/625 in

Handle Material: Zinc

Handle Type: Keyed

Security Grade: 2

Shape: Square

Smart Home Enabled: No

Style: Contemporary

Thickness: 1.75 in

UL Listed: No