Halifax® Square Passage Lever in Satin Chrome

Part #K154HFLSQT26D6ALRC  |  Item #7802721  |  Manufacturer Part #154HFL SQT 26D 6AL RCS

$ 40.76 EACH
(Pricing is for Satin Chrome)

Color/Finish:
Satin Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1, ANSI Grade 2

Application: Residential

Base Plate Width: 2-5/8 in

Collection: Halifax®

Color Finish: Satin Chrome

Color Finish Category: Chromes

Depth: 2-19/32 in

Handle Length in : 4-4687/10000 in

Handle Material: Zinc

Handle Type: Passage

Height: 2-5/8 in

Security Grade: 2

Shape: Square

Size: 2-5/8 in x 2-5/8 in x 2-19/32 in

Smart Home Enabled: No

Style: Contemporary

Thickness: 1.75 in

UL Listed: No

Width: 2-5/8 in