Kwikset
Halifax® Square Privacy Lever in Venetian Bronze
Part #K155HFLSQT11P6ALRC | Item #7802767 | Manufacturer Part #155HFL SQT 11P 6AL RCS
Product Details
Specifications
ADA Compliant: Yes
ANSI Specifications: [ANSI A117.1, ANSI Grade 2]
Application: Residential
Collection: Halifax®
Color Finish: Venetian Bronze
Color Finish Category: Bronze Tones
Depth: 2-19/32 in
Handle Material: Zinc
Handle Type: Privacy
Height: 2-5/8 in
Security Grade: 2
Shape: Square
Size: 2-5/8 in x 2-5/8 in x 2-19/32 in
Smart Home Enabled: No
Style: Contemporary
Thickness: 1.75 in
UL Listed: No
Width: 2-5/8 in