Stainless Steel Square Single Cylinder Deadbolt in Black
This product has been replaced by
Manufacturer Part #158 SQT 514 SMT RCAL RCS K3
Halifax® Stainless Steel Square Single Cylinder Deadbolt in Black
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI Grade 2
- Application:
- Residential
- Collection:
- Halifax®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Door Hardware Type:
- Lock
- Lock Type:
- Deadbolt
- Material:
- Stainless Steel
- Security Grade:
- 2
- Smart Home Enabled:
- No
- Thickness:
- 1.75 in
- UL Listed:
- No