2-1/2 in. Privacy Door Knob in Venetian Bronze
This product has been replaced by
Manufacturer Part #730H 11P RCAL RCS GC
Hancock® 2-1/2 in. Privacy Door Knob in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With overflow
- Features adjustable latch to fit all standard door preparations
Specifications
- ANSI:
- ANSI Grade 2
- Collection:
- Hancock®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 2-1/2 in