Dummy Door Knob in Matte Black
This product has been replaced by
Manufacturer Part #788H 514 V1
Hancock Dummy Door Knob in Matte Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Hancock
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/4 in
- Diameter:
- 2-3/8 in
- Handle Type:
- Dummy
- Shape:
- Round
- UL Listed:
- No