Dummy Door Knob in Venetian Bronze

This product has been replaced by

Kwikset Venetian Bronze REV 1 SIDED DUMMY DR KNOB VEBR
Kwikset REV 1 SIDED DUMMY DR KNOB VEBR
Manufacturer Part #788H 11P GC
You last purchased this on
 
Kwikset

Hancock® Dummy Door Knob in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Kwikset Venetian Bronze REV 1 SIDED DUMMY DR KNOB VEBR
Kwikset REV 1 SIDED DUMMY DR KNOB VEBR
Manufacturer Part #788H 11P GC
Kwikset

Hancock® Dummy Door Knob in Venetian Bronze

  • Fast #
  • Part #K788H11P
  • Item #3078912
  • Manufacturer Part #788H 11P
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Hancock®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
2-1/2 in
Handle Type:
Dummy
Material:
Metal
Thickness:
1-3/8 in - 1-3/4 in